12x16x2 Pleated Air Filter, MERV 8, 6 PK

  • Mfr # FO12X16X2_6

  • Zoro # G1371308


product price:  $106.99
/pk 6, $17.83/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
12x16x2
Performance Rating
MERV 8
Nominal Height
16 in
Nominal Width
12 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FO12X16X2_6
Zoro #
G1371308
UPC #
886566280168
Country of Origin
United States

Dimensions

Nominal Filter Size
12x16x2
Nominal Height
16 in
Nominal Width
12 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The ACCUMULAIR - FO12X16X2_6 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter plays a crucial role in trapping airborne particles such as dust and pollen, which can cause damage to the system's equipment if not properly filtered out. It also aids in enhancing indoor air quality by removing these particles from circulation.
Key features of this product include:

  • Nominal Filter Size: The ACCUMULAIR - FO12X16X2_6 measures approximately 12 inches by 16 inches by 2 inches. This dimension is significant because it ensures that the filter will fit correctly into specific HVAC systems or equipment.

  • Functionality: This pleated air filter works effectively to trap dust, pollen, and other airborne particles. By doing so, it not only improves indoor air quality but also protects the system's equipment from potential damage caused by these particulates.

  • Regular Replacement: To maintain optimal performance of your HVAC system and ensure a healthier working environment, regular replacement of this filter is recommended.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.