12x20x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, 4 PK

  • Mfr # FA12X20_4

  • Zoro # G1422198


product price:  $29.95
/pk 4, $7.49/ea

Key Features

Nominal Filter Size
12x20x1
Filters Out
dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
12 in H x 20 in W x 1 in D
Nominal Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA12X20_4
Zoro #
G1422198
UPC #
844359052156
Country of Origin
United States

Dimensions

Nominal Filter Size
12x20x1
Actual Filter Size
12 in H x 20 in W x 1 in D
Nominal Height
20 in
Nominal Width
12 in
Nominal Depth
1 in
Actual Width
20 in
Actual Height
12 in
Actual Depth
1 in

Details

Filters Out
dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Remove Mold Spores
Filter Frame Color
White
For Use With (Systems)
Air Conditioner

Description

12x20x1 (11.5 x 19.5) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.