Shop ACCUMULAIR
See all product information
Create Account
12x20x1 Pleated Air Filter, MERV 11, Smaller than 1.0 micron, 4 PK
- Mfr # FD12X20_4
- Zoro # G1400202
product price:Â
$
66.15
/pk of 4, $16.54/ea
Key Features
Nominal Filter Size
12x20x1
Performance Rating
MERV 11
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites and more
Actual Filter Size
12 in x 20 in x 1 in
Nominal Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD12X20_4
- Zoro #
- G1400202
- UPC #
- 844359080104
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 12x20x1
- Actual Filter Size
- 12 in x 20 in x 1 in
- Nominal Height
- 20 in
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
- Actual Height
- 12 in
- Actual Width
- 20 in
- Actual Depth
- 1"
Details
- Performance Rating
- MERV 11
- Filters Out
- fine airborne allergens such as dust, smoke, pet dander, dust mites and more
- Item
- Pleated Air Filter
- Removes Particles Down To
- Smaller than 1.0 micron
- Common Applications
- Remove Dust, Removes Mildew, Remove Dust Mite, Remove Mold Spores, Remove Smoke, Remove Allergens, Remove Pet Dander, Remove Bacteria, Remove Micro Organisms
- For Use With (Systems)
- Air Conditioner
Description
12x20x1 (11.5 x 19.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.