12x24x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 11, 4 PK

  • Mfr # FA12X24_4

  • Zoro # G1421753


product price:  $28.35
/pk 4, $7.09/ea

Key Features

Nominal Filter Size
12x24x1
Performance Rating
MERV 11
Filters Out
dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
12 in x 24 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA12X24_4
Zoro #
G1421753
UPC #
844359052170
Country of Origin
United States

Dimensions

Nominal Filter Size
12x24x1
Actual Filter Size
12 in x 24 in x 1 in
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
1 in
Actual Height
12 in
Actual Width
24 in
Actual Depth
1"

Details

Performance Rating
MERV 11
Filters Out
dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Remove Bacteria, Remove Dust Mite, Remove Dust, Remove Pet Dander, Remove Allergens, Remove Mold Spores, Removes Mildew, Remove Micro Organisms, Remove Smoke
For Use With (Systems)
Air Conditioner

Description

12x24x1 (11.5 x 23.5) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.