12x27x1 Pleated Air Filter, MERV 8, 4 PK

  • Mfr # FO12X27X1A_4

  • Zoro # G1428184


product price:  $65.99
/pk 4, $16.50/ea

Key Features

Nominal Filter Size
12x27x1
Performance Rating
MERV 8
Nominal Height
27 in
Nominal Width
12 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO12X27X1A_4
Zoro #
G1428184
UPC #
886566257542
Country of Origin
United States

Dimensions

Nominal Filter Size
12x27x1
Nominal Height
27 in
Nominal Width
12 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The ACCUMULAIR - FO12X27X1A_4 is a Pleated Air Filter, an essential component for heating and cooling systems. This filter is specifically designed to capture dust, pollen, and other airborne particles that can potentially damage the system's equipment. By trapping these particles, it not only protects the machinery but also enhances indoor air quality which is beneficial for industry professionals.
Key features of this product include:

  • Nominal Filter Size: The dimensions of this filter are approximately 12 in x 27 in x 1 in. These measurements are crucial as they ensure compatibility with specific HVAC systems or equipment.

  • Functionality: It serves a dual purpose by improving indoor air quality and safeguarding the system's components from potential harm caused by airborne particles.

  • Regular Replacement: To maintain optimal performance of your HVAC system and create a healthier environment, regular replacement of this pleated air filter is recommended.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.