Zoro Homepage

12x30x1 Pleated Air Filter, 4 PK

  • Mfr # FD12X30_4

  • Zoro # G1411795


product price: $59.49
/pk 4, $14.87/ea

Key Features

Nominal Filter Size
12x30x1
Actual Filter Size
12 in x 30 in x 1 in
Nominal Height
30 in
Nominal Width
12 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD12X30_4
Zoro #
G1411795
UPC #
844359078705
Country of Origin
United States

Dimensions

Nominal Filter Size
12x30x1
Actual Filter Size
12 in x 30 in x 1 in
Nominal Height
30 in
Nominal Width
12 in
Nominal Depth
1 in
Actual Height
12 in
Actual Width
30 in

Details

Item
Pleated Air Filter
Common Applications
Remove Micro Organisms, Remove Dust Mite, Remove Smoke, Remove Mold Spores, Remove Bacteria, Remove Allergens, Remove Pet Dander, Remove Dust, Removes Mildew

Description

12x30x1 (11.5 x 29.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.