Zoro Homepage

14x18x1 Pleated Air Filter, 4 PK

  • Mfr # FA14X18_4

  • Zoro # G5430565


product price: $48.69
/pk 4, $12.17/ea

Key Features

Nominal Filter Size
14x18x1
Filters Out
dust, smoke, pet dander, dust mites and more
Actual Filter Size
14 in H x 18 in W x 1 in D
Nominal Height
18 in
Nominal Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA14X18_4
Zoro #
G5430565
UPC #
844359051449
Country of Origin
United States

Dimensions

Nominal Filter Size
14x18x1
Actual Filter Size
14 in H x 18 in W x 1 in D
Nominal Height
18 in
Nominal Width
14 in
Nominal Depth
1 in
Actual Depth
1 in
Actual Width
18 in
Actual Height
14 in

Details

Filters Out
dust, smoke, pet dander, dust mites and more
Item
Pleated Air Filter
Filter Frame Color
White
Common Applications
Remove Mold Spores
For Use With (Systems)
Air Conditioner

Description

14x18x1 (13.5 x 17.5) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.