Shop ACCUMULAIR
See all product information
Create Account
14x18x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 8, 1.0 Micron, 4 PK
- Mfr # FB14X18_4
- Zoro # G1430022
product price:Â
$
43.79
/pk of 4, $10.95/ea
Key Features
Nominal Filter Size
14x18x1
Performance Rating
MERV 8
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
14 in x 18 in x 1 in
Nominal Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB14X18_4
- Zoro #
- G1430022
- UPC #
- 844359005787
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 14x18x1
- Actual Filter Size
- 14 in x 18 in x 1 in
- Nominal Height
- 18 in
- Nominal Width
- 14 in
- Nominal Depth
- 1 in
- Actual Height
- 14 in
- Actual Depth
- 1"
- Actual Width
- 18 in
Details
- Performance Rating
- MERV 8
- Media Material
- Electrostatically Charged Synthetic Media
- Item
- Pleated Air Filter
- Common Applications
- Remove Dust Mite, Remove Mold Spores, Remove Pet Dander, Remove Smoke, Remove Dust, Remove Allergens, Remove Micro Organisms, Removes Mildew, Remove Bacteria
- Removes Particles Down To
- 1.0 Micron
Description
14x18x1 (13.5 x 17.5) Accumulair Gold 1-Inch Filter (MERV 8). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.