14x24x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 11, 1.0 Micron, 4 PK

  • Mfr # FD14X24_4

  • Zoro # G5430626


product price:  $55.89
/pk 4, $13.97/ea

Key Features

Nominal Filter Size
14x24x1
Performance Rating
MERV 11
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
14 in x 24 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD14X24_4
Zoro #
G5430626
UPC #
844359078859
Country of Origin
United States

Dimensions

Nominal Filter Size
14x24x1
Actual Filter Size
14 in x 24 in x 1 in
Nominal Height
24 in
Nominal Width
14 in
Nominal Depth
1 in
Actual Height
14 in
Actual Width
24 in
Actual Depth
1"

Details

Performance Rating
MERV 11
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Remove Smoke, Remove Allergens, Remove Bacteria, Remove Dust, Removes Mildew, Remove Micro Organisms, Remove Mold Spores, Remove Dust Mite, Remove Pet Dander
Removes Particles Down To
1.0 Micron
For Use With (Systems)
Furnace

Description

14x24x1 (13.5 x 23.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.