15x20x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 11, 1.0 Micron, 4 PK

  • Mfr # FD15X20_4

  • Zoro # G1422234


product price:  $61.49
/pk 4, $15.37/ea

Key Features

Nominal Filter Size
15x20x1
Performance Rating
MERV 11
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites and more
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
15 in x 20 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD15X20_4
Zoro #
G1422234
UPC #
844359078941
Country of Origin
United States

Dimensions

Nominal Filter Size
15x20x1
Actual Filter Size
15 in x 20 in x 1 in
Nominal Height
20 in
Nominal Width
15 in
Nominal Depth
1 in
Actual Depth
1 in
Actual Width
20 in
Actual Height
15 in

Details

Performance Rating
MERV 11
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites and more
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Removes Particles Down To
1.0 Micron
Filter Frame Color
White
Common Applications
Remove Micro Organisms
For Use With (Systems)
Furnace

Description

15x20x1 (14.5 x 19.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.