15x20x1 Pleated Air Filter, MERV 8, Smaller than 1.0 micron, 4 PK

  • Mfr # FB15X20_4

  • Zoro # G1421823


product price:  $25.59
/pk 4, $6.40/ea

Key Features

Nominal Filter Size
15x20x1
Performance Rating
MERV 8
Actual Filter Size
15 in x 20 in x 1 in
Nominal Height
20 in
Nominal Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB15X20_4
Zoro #
G1421823
UPC #
844359005916
Country of Origin
United States

Dimensions

Nominal Filter Size
15x20x1
Actual Filter Size
15 in x 20 in x 1 in
Nominal Height
20 in
Nominal Width
15 in
Nominal Depth
1 in
Actual Height
15 in
Actual Width
20 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter
Common Applications
Remove Pet Dander, Remove Dust Mite, Remove Smoke, Remove Mold Spores, Removes Mildew, Remove Bacteria, Remove Dust, Remove Micro Organisms, Remove Allergens
Removes Particles Down To
Smaller than 1.0 micron
For Use With (Systems)
Furnace

Description

15x20x1 (14.75 x 19.75) Accumulair Gold 1-Inch Filter (MERV 8). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.