16-1/2x22x1 Pleated Air Filter, 4 PK

  • Mfr # FI16.5X22A_4

  • Zoro # G1417474


product price: $78.55
/pk 4, $19.64/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16-1/2x22x1
Nominal Height
22 in
Nominal Width
16-1/2 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FI16.5X22A_4
Zoro #
G1417474
UPC #
886566248670
Country of Origin
United States

Dimensions

Nominal Filter Size
16-1/2x22x1
Nominal Height
22 in
Nominal Width
16-1/2 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

The ACCUMULAIR - FI16.5X22A_4 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is designed to trap dust, pollen, and other airborne particles that could potentially damage the system's equipment. Its primary function is to enhance indoor air quality while safeguarding the HVAC system's performance.
Key features of this product include:

  • Nominal Filter Size: The ACCUMULAIR - FI16.5X22A_4 has a nominal filter size of 16.5 in x 22 in x 1 in. This measurement refers to the approximate dimensions (length, width, thickness) of the filter and it aids users in determining if this particular model will be compatible with their specific equipment or systems.

  • Regular Replacement: To maintain optimal performance of your HVAC system and ensure improved indoor air quality for industry professionals, regular replacement of this pleated air filter is recommended.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.