
16-1/4x21x2 Pleated Air Filter, MERV 8, 6 PK
Mfr # FO16.25X21X2A_6
Zoro # G1420107
product price:Â $89.99
/pk 6, $15.00/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
16-1/4x21x2
Performance Rating
MERV 8
Nominal Height
21 in
Nominal Width
16-1/4 in
Nominal Depth
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FO16.25X21X2A_6
Zoro #
G1420107
UPC #
886566280571
Country of Origin
United States
Dimensions
Nominal Filter Size
16-1/4x21x2
Nominal Height
21 in
Nominal Width
16-1/4 in
Nominal Depth
2 in
Details
Performance Rating
MERV 8
Item
Pleated Air Filter
Description
16.25x21x2 (Actual Size) Accumulair Carbon MERV 8 Odor Block 2-Inch Filter. Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.