16-19/50x21-1/2x1 Pleated Air Filter, 4 PK

  • Mfr # FA16.38X21.5A_4

  • Zoro # G1420213


product price: $54.35
/pk 4, $13.59/ea

Key Features

Nominal Filter Size
16-19/50x21-1/2x1
Actual Filter Size
16-2/5 in x 21-1/2 in x 1 in
Nominal Height
21-1/2 in
Nominal Width
16-19/50 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA16.38X21.5A_4
Zoro #
G1420213
UPC #
886566251069
Country of Origin
United States

Dimensions

Nominal Filter Size
16-19/50x21-1/2x1
Actual Filter Size
16-2/5 in x 21-1/2 in x 1 in
Nominal Height
21-1/2 in
Nominal Width
16-19/50 in
Nominal Depth
1 in
Actual Depth
1 in
Actual Width
21.5 in
Actual Height
16.4 in

Details

Item
Pleated Air Filter
Filter Frame Color
White
Common Applications
Remove Micro Organisms
For Use With (Systems)
Furnace

Description

16.38x21.5x1 (Actual Size) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.