16-19/50x21-19/50x1 Pleated Air Filter, 4 PK

  • Mfr # FD16.38X21.38A_4

  • Zoro # G1399965


product price:  $59.49
/pk 4, $14.87/ea

Key Features

Nominal Filter Size
16-19/50x21-19/50x1
Nominal Height
21-19/50 in
Nominal Width
16-19/50 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD16.38X21.38A_4
Zoro #
G1399965
UPC #
844359080111
Country of Origin
United States

Dimensions

Nominal Filter Size
16-19/50x21-19/50x1
Nominal Height
21-19/50 in
Nominal Width
16-19/50 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

The ACCUMULAIR - FD16.38X21.38A_4 is a Pleated Air Filter, an essential component in heating and cooling systems. This product is designed to capture dust, pollen, and other airborne particles that can potentially damage the system's equipment or degrade indoor air quality. Regular replacement of this filter contributes to maintaining optimal performance of HVAC systems and promotes a healthier working environment.
Key features include:

  • Nominal Filter Size: The dimensions of this pleated air filter are approximately 16.38 inches in length, 21.38 inches in width, and 1 inch in thickness. These measurements are crucial for ensuring compatibility with specific equipment or systems.

  • Functionality: It serves the dual purpose of improving indoor air quality by trapping dust, pollen, and other airborne particles while also protecting the HVAC system from potential damage caused by these particles.

  • Maintenance: Regular replacement ensures optimal performance of your heating and cooling systems.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.