16x16x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 11, 4 PK

  • Mfr # FD16X16_4

  • Zoro # G1418208


product price:  $54.25
/pk 4, $13.56/ea

Key Features

Nominal Filter Size
16x16x1
Performance Rating
MERV 11
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
16 in x 16 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD16X16_4
Zoro #
G1418208
UPC #
844359079023
Country of Origin
United States

Dimensions

Nominal Filter Size
16x16x1
Actual Filter Size
16 in x 16 in x 1 in
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
1 in
Actual Height
16 in
Actual Width
16 in
Actual Depth
1 in

Details

Performance Rating
MERV 11
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Removes Particles Down To
Smaller than 1.0 micron
Common Applications
Remove Pet Dander, Remove Dust, Remove Mold Spores, Remove Dust Mite, Removes Mildew, Remove Smoke, Remove Micro Organisms, Remove Bacteria, Remove Allergens
For Use With (Systems)
Furnaces and air conditioners

Description

16x16x1 (15.75 x 15.75) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.