16x21-1/2x1 Pleated Air Filter, 4 PK

  • Mfr # FD16X21.5A_4

  • Zoro # G1411777


product price: $65.79
/pk 4, $16.45/ea

Key Features

Nominal Filter Size
16x21-1/2x1
Nominal Height
21-1/2 in
Nominal Width
16 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD16X21.5A_4
Zoro #
G1411777
UPC #
844359079054
Country of Origin
United States

Dimensions

Nominal Filter Size
16x21-1/2x1
Nominal Height
21-1/2 in
Nominal Width
16 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

The ACCUMULAIR - FD16X21.5A_4 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is specifically designed to capture dust, pollen, and other airborne particles that can potentially damage the system's equipment. It plays a significant role in enhancing indoor air quality by trapping these harmful particles, thus ensuring the HVAC system operates at its optimal performance level.
Key features of this product include:

  • Nominal Filter Size: With dimensions of 16 in x 21.5 in x 1 in, this attribute refers to the approximate size of the filter which helps determine compatibility with specific systems or equipment.

  • Item: As part of the "Pleated Air Filters" category, it signifies its primary function as a barrier against dust and other airborne contaminants within industrial settings.
    Please note that regular replacement of this filter is necessary for maintaining efficient operation of your HVAC system and creating a healthier work environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.