Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16x25x4 Pleated Air Filter, 3 PK

  • Mfr # FA16X25X4_3

  • Zoro # G1418847


product price: $50.09
/pk 3, $16.70/ea

Key Features

Nominal Filter Size
16x25x4
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA16X25X4_3
Zoro #
G1418847
UPC #
886566256750
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x4
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
4 in

Details

Item
Pleated Air Filter

Description

16x25x4 (15.5 x 24.5 x 3.75) Accumulair Platinum 4-Inch (MERV 11) (3 Pack) MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.