Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16x36x2 Pleated Air Filter, 6 PK

  • Mfr # FA16X36X2A_6

  • Zoro # G1399493


product price: $119.99
/pk 6, $20.00/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16x36x2
Nominal Height
36 in
Nominal Width
16 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA16X36X2A_6
Zoro #
G1399493
UPC #
886566140325
Country of Origin
United States

Dimensions

Nominal Filter Size
16x36x2
Nominal Height
36 in
Nominal Width
16 in
Nominal Depth
2 in

Details

Item
Pleated Air Filter

Description

The ACCUMULAIR - FA16X36X2A_6 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter plays a crucial role in trapping dust, pollen, and other airborne particles that can affect the air quality within industrial settings. It also serves to protect the HVAC system's equipment from potential damage caused by these particles.
Key features of this product include:

  • Nominal Filter Size: The dimensions of this pleated air filter are approximately 16 inches by 36 inches by 2 inches. These measurements are used to ensure compatibility with specific equipment or systems.

  • Regular Replacement: To maintain optimal performance of your HVAC system and keep the indoor environment healthy for industry professionals, regular replacement of this filter is recommended.

  • Particle Trapping Capability: This filter effectively traps dust, pollen, and other airborne particles which helps improve indoor air quality while protecting your HVAC system's equipment from potential particle-induced damage.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.