17-1/2x23-1/2x2 Pleated Air Filter, 6 PK

  • Mfr # FD17.5X23.5X2N_6

  • Zoro # G1429882


product price:  $94.49
/pk 6, $15.75/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
17-1/2x23-1/2x2
Nominal Height
23-1/2 in
Nominal Width
17-1/2 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD17.5X23.5X2N_6
Zoro #
G1429882
UPC #
886566148918
Country of Origin
United States

Dimensions

Nominal Filter Size
17-1/2x23-1/2x2
Nominal Height
23-1/2 in
Nominal Width
17-1/2 in
Nominal Depth
2 in

Details

Item
Pleated Air Filter

Description

17.5x23.5x2 (17.1 x 23.1 x 1.75) Accumulair Diamond 2-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.