17-1/4x29-1/4x1 Pleated Air Filter, 4 PK

  • Mfr # FI17.25X29.25A_4

  • Zoro # G1417998


product price:  $71.39
/pk 4, $17.85/ea

Key Features

Nominal Filter Size
17-1/4x29-1/4x1
Nominal Height
29-1/4 in
Nominal Width
17-1/4 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI17.25X29.25A_4
Zoro #
G1417998
UPC #
886566247802
Country of Origin
United States

Dimensions

Nominal Filter Size
17-1/4x29-1/4x1
Nominal Height
29-1/4 in
Nominal Width
17-1/4 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

The ACCUMULAIR - FI17.25X29.25A_4 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is specifically designed to capture dust, pollen, and other airborne particles that can affect the quality of indoor air and potentially damage system equipment. Regular replacement of this filter contributes to the optimal performance of HVAC systems and helps maintain a healthier environment for industry professionals.
Key features include:

  • Nominal Filter Size: The ACCUMULAIR - FI17.25X29.25A_4 measures approximately 17.25 inches by 29.25 inches by 1 inch in size (length, width, thickness). This dimension is crucial when ensuring compatibility with specific equipment or systems.

  • Functionality: It effectively traps dust, pollen, and other airborne particles which could negatively impact indoor air quality or cause potential harm to system components.

  • Maintenance: Regular replacement of this pleated air filter aids in maintaining optimal HVAC system performance.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.