
17x25x1 Pleated Air Filter, 4 PK
Mfr # FD17X25A_4
Zoro # G1422478
product price: $60.49
/pk 4, $15.12/eaKey Features
Nominal Filter Size
17x25x1
Nominal Height
25 in
Nominal Width
17 in
Nominal Depth
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD17X25A_4
Zoro #
G1422478
UPC #
844359079283
Country of Origin
United States
Dimensions
Nominal Filter Size
17x25x1
Nominal Height
25 in
Nominal Width
17 in
Nominal Depth
1 in
Details
Item
Pleated Air Filter
Description
17x25x1 (Actual Size) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.