Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17x25x2 Pleated Air Filter, MERV 8, 6 PK

  • Mfr # FB17X25X2A_6

  • Zoro # G1423038


product price: $87.15
/pk 6, $14.53/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
17x25x2
Performance Rating
MERV 8
Nominal Height
25 in
Nominal Width
17 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB17X25X2A_6
Zoro #
G1423038
UPC #
844359007965
Country of Origin
United States

Dimensions

Nominal Filter Size
17x25x2
Nominal Height
25 in
Nominal Width
17 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The ACCUMULAIR - FB17X25X2A_6 is a Pleated Air Filter, an essential component for heating and cooling systems. This filter plays a crucial role in trapping airborne particles such as dust and pollen, contributing to the maintenance of indoor air quality. Additionally, it safeguards the system's equipment from potential damage caused by these particles.
Key features include:

  • Nominal Filter Size: With dimensions of 17 in x 25 in x 2 in, this attribute indicates the approximate size of the filter. It's important to consider this measurement when ensuring compatibility with specific HVAC systems.

  • Regular Replacement: To maintain optimal performance of your HVAC system and uphold indoor air cleanliness, regular replacement of this pleated air filter is recommended.

  • Particle Trapping: The primary function of this product is to trap dust, pollen, and other airborne particles which can help protect your HVAC equipment from potential damage.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.