18x18x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, 1.0 Micron, 4 PK

  • Mfr # FD18X18_4

  • Zoro # G1416957


product price:  $54.39
/pk 4, $13.60/ea

Key Features

Nominal Filter Size
18x18x1
Filters Out
dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
18 in x 18 in x 1 in
Nominal Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD18X18_4
Zoro #
G1416957
UPC #
844359079290
Country of Origin
United States

Dimensions

Nominal Filter Size
18x18x1
Actual Filter Size
18 in x 18 in x 1 in
Nominal Height
18 in
Nominal Width
18 in
Nominal Depth
1 in
Actual Depth
1"
Actual Height
18 in
Actual Width
18 in

Details

Filters Out
dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Remove Mold Spores, Remove Smoke, Remove Bacteria, Removes Mildew, Remove Micro Organisms, Remove Allergens, Remove Dust Mite, Remove Dust, Remove Pet Dander
Removes Particles Down To
1.0 Micron

Description

18x18x1 (17.5 x 17.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.