Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18x18x1 Pleated Air Filter, MERV 11, 4 PK

  • Mfr # FA18X18_4

  • Zoro # G1427983


product price: $39.89
/pk 4, $9.97/ea

Key Features

Performance Rating
MERV 11
Actual Filter Size
18 in H x 18 in W x 1 in D
Nominal Height
18 in
Nominal Width
18 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA18X18_4
Zoro #
G1427983
UPC #
844359052460
Country of Origin
United States

Dimensions

Nominal Filter Size
18x18x1
Actual Filter Size
18 in H x 18 in W x 1 in D
Nominal Height
18 in
Nominal Width
18 in
Nominal Depth
1 in
Actual Height
18 in
Actual Depth
1 in
Actual Width
18 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter
Filter Frame Color
White
Common Applications
Remove Bacteria
For Use With (Systems)
Furnace

Description

18x18x1 (17.75 x 17.75) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.