
18x18x1 Pleated Air Filter, MERV 8, 4 PK
Mfr # FO18X18X1_4
Zoro # G1371965
product price:Â $60.99
/pk 4, $15.25/eaKey Features
Nominal Filter Size
18x18x1
Performance Rating
MERV 8
Nominal Height
18 in
Nominal Width
18 in
Nominal Depth
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FO18X18X1_4
Zoro #
G1371965
UPC #
886566258136
Country of Origin
United States
Dimensions
Nominal Filter Size
18x18x1
Nominal Height
18 in
Nominal Width
18 in
Nominal Depth
1 in
Details
Performance Rating
MERV 8
Item
Pleated Air Filter
Description
18x18x1 (17.5 x 17.5) Accumulair Carbon MERV 8 Odor Block 1-Inch Filter. Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.