18x20x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 11, 4 PK

  • Mfr # FA18X20_4

  • Zoro # G1422593


product price:  $54.25
/pk 4, $13.56/ea

Key Features

Nominal Filter Size
18x20x1
Performance Rating
MERV 11
Filters Out
chemicals, mold, mildew, bacteria or other microorganisms in normal use
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
17-4/5 in x 19-4/5 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA18X20_4
Zoro #
G1422593
UPC #
844359052477
Country of Origin
United States

Dimensions

Nominal Filter Size
18x20x1
Actual Filter Size
17-4/5 in x 19-4/5 in x 1 in
Nominal Height
20 in
Nominal Width
18 in
Nominal Depth
1 in
Actual Height
17.8 in
Actual Width
19.8 in
Actual Depth
1"

Details

Performance Rating
MERV 11
Filters Out
chemicals, mold, mildew, bacteria or other microorganisms in normal use
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Remove Smoke, Remove Pet Dander, Remove Dust, Remove Micro Organisms, Remove Dust Mite, Remove Bacteria, Removes Mildew, Remove Mold Spores, Remove Allergens
For Use With (Systems)
Furnace

Description

18x20x1 (17.75 x 19.75) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.