18x24x1 Pleated Air Filter, MERV 11, Smaller than 1.0 micron, 4 PK

  • Mfr # FD18X24_4

  • Zoro # G1407726


product price:  $54.29
/pk 4, $13.57/ea

Key Features

Nominal Filter Size
18x24x1
Performance Rating
MERV 11
Filters Out
Dust, smoke, pet dander, dust mites
Actual Filter Size
18 in x 24 in x 1 in
Nominal Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD18X24_4
Zoro #
G1407726
UPC #
844359079344
Country of Origin
United States

Dimensions

Nominal Filter Size
18x24x1
Actual Filter Size
18 in x 24 in x 1 in
Nominal Height
24 in
Nominal Width
18 in
Nominal Depth
1 in
Actual Height
18 in
Actual Width
24 in
Actual Depth
1"

Details

Performance Rating
MERV 11
Filters Out
Dust, smoke, pet dander, dust mites
Item
Pleated Air Filter
Common Applications
Remove Dust Mite, Remove Dust, Remove Smoke, Remove Bacteria, Removes Mildew, Remove Allergens, Remove Micro Organisms, Remove Pet Dander, Remove Mold Spores
Removes Particles Down To
Smaller than 1.0 micron
For Use With (Systems)
Furnace and air conditioners

Description

18x24x1 (17.5 x 23.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.