18x25x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, 4 PK

  • Mfr # FA18X25_4

  • Zoro # G1429137


product price:  $49.39
/pk 4, $12.35/ea

Key Features

Nominal Filter Size
18x25x1
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
18 in x 25 in x 1 in
Nominal Height
25 in
Nominal Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA18X25_4
Zoro #
G1429137
UPC #
844359052507
Country of Origin
United States

Dimensions

Nominal Filter Size
18x25x1
Actual Filter Size
18 in x 25 in x 1 in
Nominal Height
25 in
Nominal Width
18 in
Nominal Depth
1 in
Actual Depth
1"
Actual Height
18 in
Actual Width
25 in

Details

Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Remove Dust, Removes Mildew, Remove Mold Spores, Remove Pet Dander, Remove Micro Organisms, Remove Allergens, Remove Dust Mite, Remove Bacteria, Remove Smoke
For Use With (Systems)
Air Conditioner

Description

18x25x1 (17.75 x 24.75) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.