
18x25x2 Pleated Air Filter, MERV 8, 6 PK
Mfr # FB18X25X2_6
Zoro # G1418488
product price: $73.49
/pk 6, $12.25/eaKey Features
Nominal Filter Size
18x25x2
Performance Rating
MERV 8
Nominal Height
25 in
Nominal Width
18 in
Nominal Depth
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB18X25X2_6
Zoro #
G1418488
UPC #
844359008115
Country of Origin
United States
Dimensions
Nominal Filter Size
18x25x2
Nominal Height
25 in
Nominal Width
18 in
Nominal Depth
2 in
Details
Performance Rating
MERV 8
Item
Pleated Air Filter
Description
18x25x2 (17.5 x 24.5 x 1.75) Accumulair Gold 2-Inch Filter (MERV 8). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.