Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18x30x1 Pleated Air Filter, MERV 11, 4 PK

  • Mfr # FA18X30_4

  • Zoro # G1427658


product price: $55.49
/pk 4, $13.87/ea

Key Features

Nominal Filter Size
18x30x1
Performance Rating
MERV 11
Filters Out
Dust, smoke, pet dander, dust mites
Actual Filter Size
18 in x 30 in x 1 in
Nominal Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA18X30_4
Zoro #
G1427658
UPC #
844359052514
Country of Origin
United States

Dimensions

Nominal Filter Size
18x30x1
Actual Filter Size
18 in x 30 in x 1 in
Nominal Height
30 in
Nominal Width
18 in
Nominal Depth
1 in
Actual Height
18 in
Actual Width
30 in
Actual Depth
1"

Details

Performance Rating
MERV 11
Filters Out
Dust, smoke, pet dander, dust mites
Item
Pleated Air Filter
Common Applications
Remove Dust Mite, Remove Mold Spores, Remove Dust, Remove Micro Organisms, Remove Pet Dander, Removes Mildew, Remove Allergens, Remove Smoke, Remove Bacteria
For Use With (Systems)
Furnaces and air conditioners

Description

18x30x1 (17.5 x 29.5) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.