Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19-1/4x21-1/4x1 Pleated Air Filter, 4 PK

  • Mfr # FD19.25X21.25A_4

  • Zoro # G1400717


product price: $69.95
/pk 4, $17.49/ea

Key Features

Nominal Filter Size
19-1/4x21-1/4x1
Nominal Height
21-1/4 in
Nominal Width
19-1/4 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD19.25X21.25A_4
Zoro #
G1400717
UPC #
844359079399
Country of Origin
United States

Dimensions

Nominal Filter Size
19-1/4x21-1/4x1
Nominal Height
21-1/4 in
Nominal Width
19-1/4 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

The ACCUMULAIR - FD19.25X21.25A_4 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is designed to capture dust, pollen, and other airborne particles that can potentially damage the system's equipment or degrade indoor air quality. It plays a vital role in maintaining optimal performance of HVAC systems by ensuring clean airflow.
Key features of this product include:

  • Nominal Filter Size: With dimensions of 19.25 inches by 21.25 inches by 1 inch, this nominal size indicates the approximate measurements for compatibility with specific HVAC systems.

  • Functionality: The pleated design aids in trapping various airborne particles such as dust and pollen which could otherwise harm the HVAC system's components or reduce indoor air quality.

  • Maintenance: Regular replacement of this filter contributes to the efficient operation of your heating and cooling systems while promoting healthier working conditions within industrial settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.