Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19-1/4x21-1/4x2 Pleated Air Filter, 6 PK

  • Mfr # FD19.25X21.25X2A_6

  • Zoro # G1426258


product price: $104.99
/pk 6, $17.50/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
19-1/4x21-1/4x2
Nominal Height
21-1/4 in
Nominal Width
19-1/4 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD19.25X21.25X2A_6
Zoro #
G1426258
UPC #
886566149106
Country of Origin
United States

Dimensions

Nominal Filter Size
19-1/4x21-1/4x2
Nominal Height
21-1/4 in
Nominal Width
19-1/4 in
Nominal Depth
2 in

Details

Item
Pleated Air Filter

Description

The ACCUMULAIR - FD19.25X21.25X2A_6 is a Pleated Air Filter, an essential component in heating and cooling systems. This product's primary function is to capture dust, pollen, and other airborne particles that can potentially damage the system's equipment or degrade indoor air quality. Regular replacement of this filter contributes to maintaining the HVAC system's optimal performance while fostering a healthier workspace.
Key features of this product include:

  • Nominal Filter Size: The dimensions of this filter are approximately 19.25 inches in length, 21.25 inches in width, and 2 inches in thickness. These measurements are crucial for ensuring compatibility with specific HVAC systems.

  • Functionality: It effectively traps dust, pollen, and other airborne particles which not only improves indoor air quality but also protects the heating and cooling system from potential damage caused by these particles.

  • Maintenance: Regular replacement of this pleated air filter aids in preserving the peak performance of your HVAC system over time.
    Please note that no additional attributes were provided for inclusion within this summary description beyond those listed above.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.