This item is Discontinued.

Accumulair 19-22/25x21-1/2x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 8, 4 PK FB19.88X21.5A_4

This item is Discontinued.

Accumulair

19-22/25x21-1/2x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 8, 4 PK (Discontinued)

Mfr # FB19.88X21.5A_4
Zoro # G1415365
UPC # 886566231252
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FB19.88X21.5A_4
Zoro #
G1415365
UPC #
886566231252
Country of Origin
United States

Dimensions

Nominal Filter Size
19-22/25x21-1/2x1
Actual Filter Size
19-9/10 in x 21-1/2 in x 1 in
Nominal Height
21-1/2 in
Nominal Width
19-22/25 in
Nominal Depth
1 in
Actual Depth
1"
Actual Width
21.5 in
Actual Height
19.9 in

Details

Performance Rating
MERV 8
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Remove Pet Dander, Remove Micro Organisms, Remove Dust, Remove Smoke, Remove Bacteria, Removes Mildew, Remove Dust Mite, Remove Allergens, Remove Mold Spores
Removes Particles Down To
Smaller than 1.0 micron

Description

19.88x21.5x1 (Actual Size) Accumulair Gold 1-Inch Filter (MERV 8). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.