19x25x1 Pleated Air Filter, 4 PK
- Mfr # FA19X25_4
- Zoro # G1415426
product price:Â
$
74.75
/pk of 4, $18.69/ea
Key Features
Nominal Filter Size
19x25x1
Nominal Height
25 in
Nominal Width
19 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FA19X25_4
- Zoro #
- G1415426
- UPC #
- 886566251144
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 19x25x1
- Nominal Height
- 25 in
- Nominal Width
- 19 in
- Nominal Depth
- 1 in
Details
- Item
- Pleated Air Filter
Description
19x25x1 (18.5 x 24.5) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.