20x22x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 11, 4 PK

  • Mfr # FA20X22_4

  • Zoro # G5430398


product price:  $62.99
/pk 4, $15.75/ea

Key Features

Nominal Filter Size
20x22x1
Performance Rating
MERV 11
Filters Out
dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
19-1/2 in x 21-1/2 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA20X22_4
Zoro #
G5430398
UPC #
844359052637
Country of Origin
United States

Dimensions

Nominal Filter Size
20x22x1
Actual Filter Size
19-1/2 in x 21-1/2 in x 1 in
Nominal Height
22 in
Nominal Width
20 in
Nominal Depth
1 in
Actual Depth
1"
Actual Height
19.5 in
Actual Width
21.5 in

Details

Performance Rating
MERV 11
Filters Out
dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Remove Smoke, Remove Dust, Remove Micro Organisms, Remove Mold Spores, Remove Bacteria, Removes Mildew, Remove Allergens, Remove Pet Dander, Remove Dust Mite
For Use With (Systems)
Furnace

Description

20x22x1 (19.75 x 21.75) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.