20x22x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 8, 4 PK

  • Mfr # FB20X22A_4

  • Zoro # G1372114


product price:  $50.99
/pk 4, $12.75/ea

Key Features

Nominal Filter Size
20x22x1
Performance Rating
MERV 8
Filters Out
dust, smoke, pet dander, dust mites, and more
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
20 in H x 22 in W x 1 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB20X22A_4
Zoro #
G1372114
UPC #
844359006579
Country of Origin
United States

Dimensions

Nominal Filter Size
20x22x1
Actual Filter Size
20 in H x 22 in W x 1 in D
Nominal Height
22 in
Nominal Width
20 in
Nominal Depth
1 in
Actual Height
20 in
Actual Depth
1 in
Actual Width
22 in

Details

Performance Rating
MERV 8
Filters Out
dust, smoke, pet dander, dust mites, and more
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Filter Frame Color
White
Common Applications
Remove Pet Dander
Removes Particles Down To
Smaller than 1.0 micron
For Use With (Systems)
Furnace

Description

20x22x1 (Actual Size) Accumulair Gold 1-Inch Filter (MERV 8). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.