Shop ACCUMULAIR
See all product information
Create Account
20x22x1 Pleated Air Filter, MERV 11, 1.0 Micron, 4 PK
- Mfr # FD20X22_4
- Zoro # G1372568
product price:Â
$
68.25
/pk of 4, $17.06/ea
Key Features
Nominal Filter Size
20x22x1
Performance Rating
MERV 11
Actual Filter Size
19-1/2 in x 21-1/2 in x 1 in
Nominal Height
22 in
Nominal Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD20X22_4
- Zoro #
- G1372568
- UPC #
- 844359079542
- Country of Origin
- United States
- Performance Rating
- MERV 11
- Item
- Pleated Air Filter
- Common Applications
- Remove Allergens, Remove Dust Mite, Remove Smoke, Removes Mildew, Remove Mold Spores, Remove Micro Organisms, Remove Dust, Remove Bacteria, Remove Pet Dander
- Removes Particles Down To
- 1.0 Micron
Dimensions
- Nominal Filter Size
- 20x22x1
- Actual Filter Size
- 19-1/2 in x 21-1/2 in x 1 in
- Nominal Height
- 22 in
- Nominal Width
- 20 in
- Nominal Depth
- 1 in
- Actual Depth
- 1"
- Actual Width
- 21.5 in
- Actual Height
- 19.5 in
Description
20x22x1 (19.5 x 21.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.