Zoro Homepage

20x25x1 Pleated Air Filter, 4 PK

  • Mfr # FI20X25_4

  • Zoro # G1425908


product price: $66.15
/pk 4, $16.54/ea

Key Features

Nominal Filter Size
20x25x1
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI20X25_4
Zoro #
G1425908
UPC #
886566248229
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x1
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

The ACCUMULAIR - FI20X25_4 is a Pleated Air Filter, an essential component in heating and cooling systems. This product is designed to capture dust, pollen, and other airborne particles that can potentially damage the system's equipment. It plays a significant role in improving indoor air quality and ensuring the HVAC system operates at its optimal performance level.
Key features of this product include:

  • Nominal Filter Size: The filter measures approximately 20 inches by 25 inches by 1 inch. These dimensions are crucial for compatibility with specific HVAC systems or equipment.

  • Functionality: The pleated design effectively traps dust, pollen, and other airborne particles which helps maintain clean air within industrial settings.

  • Equipment Protection: By capturing harmful particles before they reach the main components of your heating or cooling system, it aids in prolonging the lifespan of your equipment.
    Please note that regular replacement of this filter is necessary to maintain its effectiveness and protect your HVAC system from potential damage caused by these particles.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.