Zoro Homepage

20x30x1 Pleated Air Filter, 4 PK

  • Mfr # FA20X30_4

  • Zoro # G1417666


product price: $48.69
/pk 4, $12.17/ea

Key Features

Actual Filter Size
20 in x 30 in x 1 in
Nominal Height
30 in
Nominal Width
20 in
Nominal Depth
1 in
Actual Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA20X30_4
Zoro #
G1417666
UPC #
844359052682
Country of Origin
United States

Dimensions

Nominal Filter Size
20x30x1
Actual Filter Size
20 in x 30 in x 1 in
Nominal Height
30 in
Nominal Width
20 in
Nominal Depth
1 in
Actual Depth
1 in
Actual Width
30 in
Actual Height
20 in

Details

Item
Pleated Air Filter
Filter Frame Color
White
Common Applications
Remove Dust
For Use With (Systems)
Furnace

Description

20x30x1 (19.5 x 29.5) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.