This item is Discontinued.

Accumulair 21-1/2x23-1/4x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 11, 1.0 Micron FD21.5X23.25A_4

This item is Discontinued.

Accumulair

21-1/2x23-1/4x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 11, 1.0 Micron (Discontinued)

Mfr # FD21.5X23.25A_4
Zoro # G1419942
UPC # 844359079672
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD21.5X23.25A_4
Zoro #
G1419942
UPC #
844359079672
Country of Origin
United States

Dimensions

Nominal Filter Size
21-1/2x23-1/4x1
Actual Filter Size
21-1/2 in x 23-3/10 in x 1 in
Nominal Height
23-1/4 in
Nominal Width
21-1/2 in
Nominal Depth
1 in
Actual Height
21.5 in
Actual Depth
1 in
Actual Width
23.3 in

Details

Performance Rating
MERV 11
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Filter Frame Color
White
Common Applications
Remove Micro Organisms
Removes Particles Down To
1.0 Micron
For Use With (Systems)
Air Conditioner

Description

21.5x23.25x1 (Actual Size) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.