This item is Discontinued.

Accumulair 21-1/2x23-1/4x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 8, 4 PK FB21.5X23.25A_4

21-1/2x23-1/4x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 8, 4 PK (Discontinued)

  • Mfr # FB21.5X23.25A_4
  • Zoro # G1421342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB21.5X23.25A_4
Zoro #
G1421342
UPC #
844359006746
Country of Origin
United States

Dimensions

Nominal Filter Size
21-1/2x23-1/4x1
Actual Filter Size
21-1/2 in x 23-3/10 in x 1 in
Nominal Height
23-1/4 in
Nominal Width
21-1/2 in
Nominal Depth
1 in
Actual Width
23.3 in
Actual Height
21.5 in

Details

Performance Rating
MERV 8
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Remove Pet Dander, Remove Bacteria, Remove Dust, Remove Micro Organisms, Remove Dust Mite, Remove Mold Spores, Remove Allergens, Removes Mildew, Remove Smoke

Description

21.5x23.25x1 (Actual Size) Accumulair Gold 1-Inch Filter (MERV 8). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.