21-1/4x21-1/4x2 Pleated Air Filter, 6 PK

  • Mfr # FD21.25X21.25X2_6

  • Zoro # G1418926


product price: $105.99
/pk 6, $17.67/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
21-1/4x21-1/4x2
Nominal Height
21-1/4 in
Nominal Width
21-1/4 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD21.25X21.25X2_6
Zoro #
G1418926
UPC #
886566149373
Country of Origin
United States

Dimensions

Nominal Filter Size
21-1/4x21-1/4x2
Nominal Height
21-1/4 in
Nominal Width
21-1/4 in
Nominal Depth
2 in

Details

Item
Pleated Air Filter

Description

21.25x21.25x2 (Actual Size) Accumulair Diamond 2-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.