Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21x23x1 Pleated Air Filter, 4 PK

  • Mfr # FA21X23A_4

  • Zoro # G1422618


product price: $58.79
/pk 4, $14.70/ea

Key Features

Nominal Filter Size
21x23x1
Filters Out
Mildew, dust, smoke, pet dander, dust mites
Actual Filter Size
21 in x 23 in x 1 in
Nominal Height
23 in
Nominal Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA21X23A_4
Zoro #
G1422618
UPC #
844359052736
Country of Origin
United States

Dimensions

Nominal Filter Size
21x23x1
Actual Filter Size
21 in x 23 in x 1 in
Nominal Height
23 in
Nominal Width
21 in
Nominal Depth
1 in
Actual Depth
1"
Actual Height
21 in
Actual Width
23 in

Details

Filters Out
Mildew, dust, smoke, pet dander, dust mites
Item
Pleated Air Filter
Common Applications
Remove Allergens, Remove Dust, Remove Mold Spores, Remove Dust Mite, Removes Mildew, Remove Micro Organisms, Remove Bacteria, Remove Smoke, Remove Pet Dander
For Use With (Systems)
Air Conditioner

Description

21x23x1 (Actual Size) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.