21x23x1 Pleated Air Filter, MERV 11, Smaller than 1.0 micron, 4 PK

  • Mfr # FD21X23A_4

  • Zoro # G1415182


product price:  $128.99
/pk 4, $32.25/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
21x23x1
Performance Rating
MERV 11
Frame or Header Material
Cardboard
Actual Filter Size
21 in x 23 in x 1 in
Nominal Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD21X23A_4
Zoro #
G1415182
UPC #
844359079740
Country of Origin
United States

Dimensions

Nominal Filter Size
21x23x1
Actual Filter Size
21 in x 23 in x 1 in
Nominal Height
23 in
Nominal Width
21 in
Nominal Depth
1 in
Actual Width
23 in
Actual Height
21 in
Actual Depth
1"

Details

Performance Rating
MERV 11
Frame or Header Material
Cardboard
Item
Pleated Air Filter
Removes Particles Down To
Smaller than 1.0 micron
Common Applications
Remove Mold Spores, Remove Dust Mite, Remove Bacteria, Remove Dust, Remove Smoke, Remove Allergens, Remove Micro Organisms, Removes Mildew, Remove Pet Dander
For Use With (Systems)
Air Conditioner

Description

21x23x1 (Actual Size) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.