22x22x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 8, 4 PK

  • Mfr # FB22X22_4

  • Zoro # G1417982


product price:  $40.69
/pk 4, $10.17/ea

Key Features

Performance Rating
MERV 8
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites and more
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
22 in H x 22 in W x 1 in D
Nominal Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB22X22_4
Zoro #
G1417982
UPC #
844359006777
Country of Origin
United States

Dimensions

Nominal Filter Size
22x22x1
Actual Filter Size
22 in H x 22 in W x 1 in D
Nominal Height
22 in
Nominal Width
22 in
Nominal Depth
1 in
Actual Depth
1 in
Actual Width
22 in
Actual Height
22 in

Details

Performance Rating
MERV 8
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites and more
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Removes Particles Down To
Smaller than 1.0 micron
Filter Frame Color
White
Common Applications
Remove Micro Organisms
For Use With (Systems)
Air Conditioner

Description

The ACCUMULAIR - FB22X22_4 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is designed to trap airborne particles such as dust and pollen, thereby improving the air quality within industrial settings. It also plays a vital role in protecting HVAC equipment from potential damage caused by these particles. The actual size of this filter is 22 inches in height, 22 inches in width, and has a depth of 1 inch; these dimensions are crucial for ensuring its proper fit within an air handling system.
Key features based on attributes include:

  • Actual Size: With precise measurements of 22" H x 22" W x 1" D, it ensures compatibility with specific HVAC systems.

  • Nominal Filter Size: The approximate dimensions (length, width, thickness) ensure compatibility with specific equipment or systems.

  • Common Applications: Designed to remove microorganisms from the environment which helps maintain clean air quality.

  • For Use With (Systems): Specifically designed for use with air conditioning units to provide optimal performance.

  • Type: Indicates its structure, performance rating and intended use.

  • Filter Frame Color: While not affecting functionality directly, the color can aid quick visual identification within industrial settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.