22x24x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 11, 4 PK
- Mfr # FD22X24_4
- Zoro # G1396124
product price:Â
$
66.99
/pk of 4, $16.75/ea
Key Features
Nominal Filter Size
22x24x1
Performance Rating
MERV 11
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites and more
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
22 in x 24 in x 1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD22X24_4
- Zoro #
- G1396124
- UPC #
- 844359079788
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 22x24x1
- Actual Filter Size
- 22 in x 24 in x 1 in
- Nominal Height
- 24 in
- Nominal Width
- 22 in
- Nominal Depth
- 1 in
- Actual Width
- 24 in
- Actual Depth
- 1"
- Actual Height
- 22 in
Details
- Performance Rating
- MERV 11
- Filters Out
- fine airborne allergens such as dust, smoke, pet dander, dust mites and more
- Media Material
- Electrostatically Charged Synthetic Media
- Item
- Pleated Air Filter
- Removes Particles Down To
- Smaller than 1.0 micron
- Common Applications
- Remove Smoke, Removes Mildew, Remove Pet Dander, Remove Mold Spores, Remove Bacteria, Remove Dust, Remove Allergens, Remove Dust Mite, Remove Micro Organisms
- For Use With (Systems)
- Air Conditioner
Description
22x24x1 (21.5 x 23.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.