23-1/4x29-1/4x1 Pleated Air Filter, 4 PK

  • Mfr # FI23.25X29.25A_4

  • Zoro # G1423223


product price:  $76.65
/pk 4, $19.16/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
23-1/4x29-1/4x1
Nominal Height
29-1/4 in
Nominal Width
23-1/4 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FI23.25X29.25A_4
Zoro #
G1423223
UPC #
886566248717
Country of Origin
United States

Dimensions

Nominal Filter Size
23-1/4x29-1/4x1
Nominal Height
29-1/4 in
Nominal Width
23-1/4 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

23.25x29.25x1 (Actual Size) Accumulair Titanium 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.