Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24x24x1 Pleated Air Filter, MERV 11, 4 PK

  • Mfr # FA24X24_4

  • Zoro # G1384154


product price: $35.19
/pk 4, $8.80/ea

Key Features

Nominal Filter Size
24x24x1
Performance Rating
MERV 11
Filters Out
Dust, smoke, pet dander, dust mites, and more
Actual Filter Size
24 in x 24 in x 1 in
Nominal Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA24X24_4
Zoro #
G1384154
UPC #
844359052767
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x1
Actual Filter Size
24 in x 24 in x 1 in
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
1 in
Actual Width
24 in
Actual Depth
1"
Actual Height
24 in

Details

Performance Rating
MERV 11
Filters Out
Dust, smoke, pet dander, dust mites, and more
Item
Pleated Air Filter
Common Applications
Removes Mildew, Remove Dust Mite, Remove Mold Spores, Remove Bacteria, Remove Pet Dander, Remove Smoke, Remove Allergens, Remove Micro Organisms, Remove Dust
For Use With (Systems)
Air Conditioner

Description

24x24x1 (23.75 x 23.75) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.