24x30x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 8, 1.0 Micron, 4 PK

  • Mfr # FB24X30_4

  • Zoro # G1407227


product price:  $53.69
/pk 4, $13.42/ea

Key Features

Nominal Filter Size
24x30x1
Performance Rating
MERV 8
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites and more
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
24 in H x 30 in W x 1 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB24X30_4
Zoro #
G1407227
UPC #
844359006920
Country of Origin
United States

Dimensions

Nominal Filter Size
24x30x1
Actual Filter Size
24 in H x 30 in W x 1 in D
Nominal Height
30 in
Nominal Width
24 in
Nominal Depth
1 in
Actual Height
24 in
Actual Width
30 in
Actual Depth
1 in

Details

Performance Rating
MERV 8
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites and more
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Removes Particles Down To
1.0 Micron
Filter Frame Color
White
Common Applications
Remove Allergens
For Use With (Systems)
Air Conditioner

Description

24x30x1 (23.5 x 29.5) Accumulair Gold 1-Inch Filter (MERV 8). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.